Zoro Homepage

Erythromycin, 5g

  • Mfr # E0751-5G

  • Zoro # G8047529


product price: $116.99
/ea
Free Shipping & Returns

Key Features

CAS Number
114-07-8
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
733.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0751-5G
Zoro #
G8047529
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Erythromycin
CAS Number
114-07-8
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
733.94
Chemical Container Type
Bottle
Chemical Formula
C37H67NO13

Description

Erythromycin, CAS Number 114-07-8, Molecular Weight 733.94, Chemical Formula C37H67NO13, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.