Zoro Homepage

Ethanesulfonic Acid, 25g

  • Mfr # E0033-25G

  • Zoro # G7929043


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
594-45-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0033-25G
Zoro #
G7929043
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Ethanesulfonic Acid
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
594-45-6
Shipping Restrictions
UN2586, Alkylsulphonic Acids, Liquid with 5% or Less Free Sulphuric Acid, 8, PG III
Molecular Weight
110.13
Chemical Formula
C2H6O3S

Description

Ethanesulfonic Acid, CAS Number 594-45-6, Molecular Weight 110.13, Chemical Formula C2H6O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2586, Alkylsulphonic Acids, Liquid with 5 Percent or Less Free Sulphuric Acid, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.