Zoro Homepage
This item is Discontinued.
Spectrum Ethanolamine Thioglycolate, 500g E0813-500G

Ethanolamine Thioglycolate, 500g (Discontinued)

  • Mfr # E0813-500G
  • Zoro # G7970827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0813-500G
Zoro #
G7970827
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ethanolamine Thioglycolate
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
153.2
Chemical Container Material
Clear Glass
CAS Number
126-97-6
Chemical Formula
C4H11NO3S
Chemical Container Type
Bottle

Description

Ethanolamine Thioglycolate, CAS Number 126-97-6, Molecular Weight 153.2, Chemical Formula C4H11NO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.