Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethyl 1-Methyl-3-Piperidinecarboxylate

  • Mfr # E0863-25G

  • Zoro # G8073462


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Molecular Weight
171.24
CAS Number
5166-67-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0863-25G
Zoro #
G8073462
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Ethyl 1-Methyl-3-Piperidinecarboxylate
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
171.24
CAS Number
5166-67-6
Chemical Formula
C9H17NO2
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Ethyl 1-Methyl-3-Piperidinecarboxylate, CAS Number 5166-67-6, Molecular Weight 171.24, Chemical Formula C9H17NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.