Ethyl 1-Methyl-3-Piperidinecarboxylate
Mfr # E0863-5G
Zoro # G8086099
product price: $78.19
/ea
Free Shipping & Returns
Key Features
CAS Number
5166-67-6
Shelf Life
24 mo
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E0863-5G
Zoro #
G8086099
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 g
Details
Item
Ethyl 1-Methyl-3-Piperidinecarboxylate
CAS Number
5166-67-6
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
171.24
Chemical Formula
C9H17NO2
Chemical Grade
Reagent
Description
Ethyl 1-Methyl-3-Piperidinecarboxylate, CAS Number 5166-67-6, Molecular Weight 171.24, Chemical Formula C9H17NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.