Zoro Homepage
This item is Discontinued.
Spectrum Ethyl 2-Hydroxyisobutyrate, 250g H0255-250G

Ethyl 2-Hydroxyisobutyrate, 250g (Discontinued)

  • Mfr # H0255-250G
  • Zoro # G8207022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0255-250G
Zoro #
G8207022
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Ethyl 2-Hydroxyisobutyrate
Chemical Container Type
Bottle
Molecular Weight
132.16
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C6H12O3
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
Chemical Container Material
Clear Glass
CAS Number
80-55-7

Description

Ethyl 2-Hydroxyisobutyrate, CAS Number 80-55-7, Molecular Weight 132.16, Chemical Formula C6H12O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.