Ethyl 4, 4, 4-Trifluorobutyrate, 1g
Mfr # E0830-1G
Zoro # G7944997
product price: $65.29
/eaKey Features
Chemical Container Size
1 g
CAS Number
371-26-6
Molecular Weight
170.13
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E0830-1G
Zoro #
G7944997
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 g
Details
Item
Ethyl 4,4,4-Trifluorobutyrate
CAS Number
371-26-6
Molecular Weight
170.13
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C6H9F3O2
Description
Ethyl 4,4,4-Trifluorobutyrate, CAS Number 371-26-6, Molecular Weight 170.13, Chemical Formula C6H9F3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.