Ethyl 4-(Dimethylamino)Benzoate, 25g
Mfr # D1744-25G
Zoro # G7904799
product price: $44.79
/eaKey Features
CAS Number
10287-53-3
Chemical Container Material
Clear Glass
Molecular Weight
193.25 F.W.
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1744-25G
Zoro #
G7904799
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Ethyl 4-(Dimethylamino)Benzoate
CAS Number
10287-53-3
Chemical Container Material
Clear Glass
Molecular Weight
193.25 F.W.
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C11H15NO2
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
Ethyl 4-(Dimethylamino)Benzoate
Container Material
Clear Glass
Form
Powder
Purity
98 %
Shipping Restrictions
HS 2922.49.3700
REMOVE - Previous PI Node
E
Quantity
25
Volume
25 g
PubChem CID
25127
MDL Number
MFCD00009115
Description
Ethyl 4-(Dimethylamino)Benzoate, CAS Number 10287-53-3, Molecular Weight 193.25 F.W., Chemical Formula C11H15NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS 2922.49.3700
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.