Shop SPECTRUM
See all product information
Create Account
Ethyl 4-Methoxyphenylacetate, 100mL
- Mfr # E1496-100ML
- Zoro # G7985247
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 mL
Concentration
100%
Chemical Container Type
Bottle
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Ethyl 4-Methoxyphenylacetate), 3, PG III
CAS Number
14062-18-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1496-100ML
- Zoro #
- G7985247
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethyl 4-Methoxyphenylacetate
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1993, Flammable Liquid, n.o.s. (Ethyl 4-Methoxyphenylacetate), 3, PG III
- CAS Number
- 14062-18-1
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C11H14O3
- Shelf Life
- 24 mo
- Molecular Weight
- 194.23
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 100 mL
Description
Ethyl 4-Methoxyphenylacetate, Concentration 100 Percent, CAS Number 14062-18-1, Molecular Weight 194.23, Chemical Formula C11H14O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (Ethyl 4-Methoxyphenylacetate), 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.