Zoro Homepage

Ethyl Acetate, 250mL

  • Mfr # A0030-250ML

  • Zoro # G8231647


product price: $60.79
/ea

Key Features

Chemical Grade
Lab
Molecular Weight
88.11 F.W.
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 2915.31.0000, PG II, UN1173
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0030-250ML
Zoro #
G8231647
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 mL

Details

Item
Ethyl acetate
Chemical Grade
Lab
Molecular Weight
88.11 F.W.
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 2915.31.0000, PG II, UN1173
Chemical Container Type
Bottle
Chemical Formula
C4H8O2
CAS Number
141-78-6
Shelf Life
24 mo
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Ethyl Acetate
Container Material
Clear Glass
Features
For Spectrophotometry
Form
Liquid
Purity
99.5 %
Concentration
0.1%
Quantity
250
REMOVE - Previous PI Node
E
Volume
250 mL
Storage Temperature - Minimum
20 Degrees C
MDL Number
MFCD00009171
Storage Temperature - Maximum
22 Degrees C

Description

Ethyl Acetate, Concentration 0.1 Percent, CAS Number 141-78-6, Molecular Weight 88.11 F.W., Chemical Formula C4H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 250 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2915.31.0000, PG II, UN1173, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.