Shop SPECTRUM
See all product information
Create Account
Ethyl Acetate, Exceeds ACS Specs
- Mfr # HP602-4LT
- Zoro # G7949818
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1173, Ethyl Acetate, 3, PG II
Special Information
Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use Possible Carcinogen
Chemical Formula
C4H8O2
Shelf Life
24 mo
Chemical Container Size
4 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP602-4LT
- Zoro #
- G7949818
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethyl Acetate
- Shipping Restrictions
- UN1173, Ethyl Acetate, 3, PG II
- Special Information
- Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use Possible Carcinogen
- Chemical Formula
- C4H8O2
- Shelf Life
- 24 mo
- Chemical Grade
- ACS, HPLC
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 88.11
- Chemical Container Type
- Bottle
- CAS Number
- 141-78-6
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Ethyl Acetate
- Container Material
- Glass
- Form
- Liquid
- Features
- Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use Possible Carcinogen
- REMOVE - Previous PI Node
- E
- Quantity
- 1
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Ethyl Acetate, Concentration Not Applicable, CAS Number 141-78-6, Molecular Weight 88.11, Chemical Formula C4H8O2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1173, Ethyl Acetate, 3, PG II, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.