Ethyl Acetate, NF, 4L
- Mfr # ET105-4LTGL55
- Zoro # G8016528
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
88.11
Chemical Container Size
4 L
Shelf Life
24 mo
Chemical Formula
C4H8O2
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET105-4LTGL55
- Zoro #
- G8016528
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethyl Acetate
- Molecular Weight
- 88.11
- Shelf Life
- 24 mo
- Chemical Formula
- C4H8O2
- Chemical Container Material
- Amber Glass
- Chemical Grade
- NF
- CAS Number
- 141-78-6
- Shipping Restrictions
- UN1173, Ethyl Acetate, 3, PG II
- Chemical Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Ethyl Acetate
- Form
- Liquid
- Container Material
- Glass
- Volume
- 4 L
- REMOVE - Previous PI Node
- E
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Ethyl Acetate, Concentration Not Applicable, CAS Number 141-78-6, Molecular Weight 88.11, Chemical Formula C4H8O2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1173, Ethyl Acetate, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.