Ethyl Acetate, Reagent, ACS-20L
- Mfr # E1025-20LTMT
- Zoro # G7940620
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shipping Restrictions
UN1173, Ethyl Acetate, 3, PG II
Chemical Container Size
20 L
Molecular Weight
88.11
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1025-20LTMT
- Zoro #
- G7940620
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethyl Acetate
- Form
- Liquid
- Shipping Restrictions
- UN1173, Ethyl Acetate, 3, PG II
- Molecular Weight
- 88.11
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Container Material
- Metal
- CAS Number
- 141-78-6
- Chemical Formula
- C4H8O2
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- Ethyl Acetate
- Container Material
- Metal
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- E
- Volume
- 20 L
- Quantity
- 20
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Ethyl Acetate, Concentration Not Applicable, CAS Number 141-78-6, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1173, Ethyl Acetate, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.