Zoro Homepage

Ethyl Acrylate, 500mL

  • Mfr # A0143-500ML

  • Zoro # G8235278


product price: $54.49
/ea

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN1917, Ethyl Acrylate, Stabilized, 3, PG II
Chemical Formula
C5H8O2
Concentration
190 Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0143-500ML
Zoro #
G8235278
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Ethyl Acrylate
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN1917, Ethyl Acrylate, Stabilized, 3, PG II
Chemical Formula
C5H8O2
Concentration
190 Proof
Chemical Container Material
Clear Glass
Molecular Weight
100.12
Chemical Container Type
Bottle
CAS Number
140-88-5

Description

Ethyl Acrylate, Concentration 190 Proof, CAS Number 140-88-5, Molecular Weight 100.12, Chemical Formula C5H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1917, Ethyl Acrylate, Stabilized, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.