Ethyl Alch, 190 Prf, FCC, 4L, Plas

  • Mfr # E1020-4LTPL
  • Zoro # G7930087
product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Concentration
190 Proof
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Chemical Container Type
Jug
Chemical Formula
C2H5OH
Chemical Grade
FCC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E1020-4LTPL
Zoro #
G7930087
UPC #
-
Country of Origin
United States
Item
Ethanol
Concentration
190 Proof
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Chemical Container Type
Jug
Chemical Formula
C2H5OH
Chemical Grade
FCC
Chemical Container Material
Plastic
CAS Number
64-17-5
Molecular Weight
46.07
Special Information
Light Sensitive
Shelf Life
36 mo
Application
Food and Beverage, Nutritional Supplement
Color
Colorless
Container Type
Jug
Product Type
Ethanol
Container Material
Plastic
Features
Light Sensitive
Form
Liquid
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
Quantity
1
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
E
Grade Certification
Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Ethanol, Concentration 190 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Light Sensitive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews