Shop SPECTRUM

Ethyl Alch, 190 Prf, Rgnt, ACS, 20L

  • Mfr # E1029-20LT
  • Zoro # G8039689

product price: 
$
1,576.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
46.07
Concentration
190 Proof
Special Information
Light Sensitive
CAS Number
64-17-5
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E1029-20LT
Zoro #
G8039689
UPC #
-
Country of Origin
United States
Item
Ethanol
Molecular Weight
46.07
Concentration
190 Proof
Special Information
Light Sensitive
CAS Number
64-17-5
Shelf Life
24 mo
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Chemical Formula
C2H5OH
Chemical Container Material
Plastic
Chemical Container Type
Drum
Chemical Grade
ACS
Color
Colorless
Container Type
Drum
Application
Industrial
Product Type
Ethanol
Form
Liquid
Features
Light Sensitive
Container Material
Plastic
Quantity
20
Storage Temperature - Minimum
20 Degrees C
Volume
20 L
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
E
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Ethanol, Concentration 190 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Light Sensitive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.