Zoro Homepage
This item is Discontinued.
Spectrum Chemical Ethyl Alch, 190 Prf, Rgnt, ACS, 6X1L, Gls, PK6 E1029-1LTGL-CS6

Ethyl Alch, 190 Prf, Rgnt, ACS, 6X1L, Gls, PK6 (Discontinued)

  • Mfr # E1029-1LTGL-CS6
  • Zoro # G8025418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1029-1LTGL-CS6
Zoro #
G8025418
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1L

Details

Item
Ethyl Alcohol
CAS Number
64-17-5
Shelf Life
24 mo
Shipping Restrictions
UN1170, EThanol, 3, PG II
Chemical Grade
ACS Reagent
Chemical Container Material
Amber Glass
Molecular Weight
46.07
Special Information
Prices Include Federal Excise Tax
Concentration
190 Proof
Chemical Container Type
Bottle
Chemical Formula
C2H5OH

Description

Ethyl Alcohol, Concentration 190 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 1L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Special Information Prices Include Federal Excise Tax, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.