Zoro Homepage

Ethyl Alch, Abslt, 200 Prf, Rgnt, ACS, 100mL

  • Mfr # E1028-100ML

  • Zoro # G8094237


product price: $42.69
/ea

Key Features

CAS Number
64-17-5
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Chemical Formula
C2H5OH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1028-100ML
Zoro #
G8094237
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Ethanol
CAS Number
64-17-5
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Chemical Formula
C2H5OH
Chemical Grade
ACS
Molecular Weight
46.07
Shelf Life
24 mo
Concentration
200 Proof
Container Type
Bottle
Application
Industrial
Product Type
Ethanol
Form
Liquid
Container Material
Amber Glass
Features
Light Sensitive
Storage Temperature - Minimum
20 Degrees C
Volume
100 mL
Quantity
100
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
E

Description

Ethanol, Concentration 200 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 mL, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.