Zoro Homepage
This item is Discontinued.
Spectrum Ethyl Bromobutyrate, 500g B0800-500G

Ethyl Bromobutyrate, 500g (Discontinued)

  • Mfr # B0800-500G
  • Zoro # G8083892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0800-500G
Zoro #
G8083892
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Ethyl 2-Bromobutyrate
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Ethyl 2-Bromobutyrate), 3, PG III
Chemical Container Material
Clear Glass
CAS Number
533-68-6
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C2H5CH(Br)CO2C2H5
Molecular Weight
F.W. 195.06
Shelf Life
24 mo

Description

Ethyl 2-Bromobutyrate, CAS Number 533-68-6, Molecular Weight F.W. 195.06, Chemical Formula C2H5CH(Br)CO2C2H5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (Ethyl 2-Bromobutyrate), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.