Zoro Homepage

Ethyl Bromodifluoroacetate, 250g

  • Mfr # B1463-250G

  • Zoro # G8034807


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3272, Esters, N.O.S., 3, Pg II
Molecular Weight
F.W. 202.98
Chemical Formula
C4H5BrF2O2
CAS Number
667-27-6
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1463-250G
Zoro #
G8034807
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Ethyl Bromodifluoroacetate
Shipping Restrictions
UN3272, Esters, N.O.S., 3, Pg II
Molecular Weight
F.W. 202.98
Chemical Formula
C4H5BrF2O2
CAS Number
667-27-6
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Ethyl Bromodifluoroacetate, CAS Number 667-27-6, Molecular Weight F.W. 202.98, Chemical Formula C4H5BrF2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.