Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethyl Bromodifluoroacetate, 25g

  • Mfr # B1463-25G

  • Zoro # G7988771


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Shipping Restrictions
UN3272, Esters, N.O.S., 3, Pg II
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
667-27-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1463-25G
Zoro #
G7988771
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Ethyl Bromodifluoroacetate
Shelf Life
24 mo
Shipping Restrictions
UN3272, Esters, N.O.S., 3, Pg II
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
667-27-6
Chemical Container Material
Clear Glass
Chemical Formula
C4H5BrF2O2
Molecular Weight
F.W. 202.98

Description

Ethyl Bromodifluoroacetate, CAS Number 667-27-6, Molecular Weight F.W. 202.98, Chemical Formula C4H5BrF2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.