Zoro Homepage
This item is Discontinued.
Spectrum Ethyl Cellulose, 500g E0266-500G

Ethyl Cellulose, 500g (Discontinued)

  • Mfr # E0266-500G
  • Zoro # G7928090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0266-500G
Zoro #
G7928090
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ethyl Cellulose
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
9004-57-3
Chemical Grade
Reagent
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II

Description

Ethyl Cellulose, CAS Number 9004-57-3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.