Zoro Homepage

Ethyl Cellulose, 500g

  • Mfr # E0290-500G

  • Zoro # G8089982


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0290-500G
Zoro #
G8089982
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ethyl Cellulose
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
CAS Number
9004-57-3

Description

Ethyl Cellulose, CAS Number 9004-57-3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.