Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethyl Cyano(Hydroxyimino)Acetate, 25g

  • Mfr # E0847-25G

  • Zoro # G8029782


product price: $41.69
/ea

Key Features

Chemical Formula
C5H6N2O3
Chemical Container Size
25 g
CAS Number
3849-21-6
Molecular Weight
142.11
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0847-25G
Zoro #
G8029782
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Ethyl Cyano(Hydroxyimino)Acetate
Chemical Formula
C5H6N2O3
CAS Number
3849-21-6
Molecular Weight
142.11
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Ethyl Cyano(Hydroxyimino)Acetate, CAS Number 3849-21-6, Molecular Weight 142.11, Chemical Formula C5H6N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.