Shop SPECTRUM
See all product information
Create Account
Ethyl Ether Complex, BF3.C4H10O, 25ml
Mfr # B0527-25ML
Zoro # G8188210
product price:Â
$
31.19
/ea
Key Features
Shelf Life
24 mo
Chemical Container Size
25 mL
CAS Number
109-63-7
Chemical Formula
BF3.C4H10O
Shipping Restrictions
UN260 Boron Trifluoride Demethyl Etherate, 8, PG I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0527-25ML
- Zoro #
- G8188210
- UPC #
- -
- Country of Origin
- Japan
- Item
- Boron Trifluoride Ethyl Ether Complex
- Shelf Life
- 24 mo
- CAS Number
- 109-63-7
- Chemical Formula
- BF3.C4H10O
- Shipping Restrictions
- UN260 Boron Trifluoride Demethyl Etherate, 8, PG I
- Molecular Weight
- F.W. 141.93
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
Description
Boron Trifluoride Ethyl Ether Complex, CAS Number 109-63-7, Molecular Weight F.W. 141.93, Chemical Formula BF3.C4H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN260 Boron Trifluoride Demethyl Etherate, 8, PG I