Zoro Homepage
This item is Discontinued.
Spectrum Ethyl Glycolate, 100g G0242-100G

Ethyl Glycolate, 100g (Discontinued)

  • Mfr # G0242-100G
  • Zoro # G8149972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0242-100G
Zoro #
G8149972
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Ethyl Glycolate
Chemical Grade
Reagent
Chemical Formula
HOCH2CO2C2H5
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
104.11
Shelf Life
24 mo
CAS Number
623-50-7

Description

Ethyl Glycolate, CAS Number 623-50-7, Molecular Weight 104.11, Chemical Formula HOCH2CO2C2H5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.