Ethyl Glyoxylate Polymer Form, 25g
Mfr # G0264-25G
Zoro # G8170141
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
(CH3CH2OCOCHO)n
Chemical Container Size
25 g
CAS Number
924-44-7
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0264-25G
Zoro #
G8170141
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Ethyl Glyoxylate Polymer Form
Chemical Container Type
Bottle
Chemical Formula
(CH3CH2OCOCHO)n
CAS Number
924-44-7
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN1294, Toluene, 3, PG II
Description
Ethyl Glyoxylate Polymer Form, CAS Number 924-44-7, Chemical Formula (CH3CH2OCOCHO)n, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1294, Toluene, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.