Shop SPECTRUM
See all product information
Create Account
Ethyl-hexanol, C8H18O, 500ml
- Mfr # E0122-500ML
- Zoro # G8195831
product price:Â
$
46.79
/ea
Key Features
Chemical Grade
Reagent
CAS Number
104-76-7
Chemical Container Size
500 mL
Chemical Formula
C8H18O
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0122-500ML
- Zoro #
- G8195831
- UPC #
- -
- Country of Origin
- Japan
- Item
- Ethyl-hexanol
- Chemical Grade
- Reagent
- CAS Number
- 104-76-7
- Chemical Formula
- C8H18O
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 130.23
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
Description
Ethyl-hexanol, CAS Number 104-76-7, Molecular Weight F.W. 130.23, Chemical Formula C8H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.