Zoro Homepage

Ethyl Malonyl Chloride, 25g

  • Mfr # E0484-25G

  • Zoro # G7967123


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
36239-09-5
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0484-25G
Zoro #
G7967123
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Ethyl Malonyl Chloride
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
36239-09-5
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Ethyl Malonyl Chloride), 8, PG III
Chemical Formula
C5H7ClO3
Molecular Weight
150.56
Shelf Life
24 mo

Description

Ethyl Malonyl Chloride, CAS Number 36239-09-5, Molecular Weight 150.56, Chemical Formula C5H7ClO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Ethyl Malonyl Chloride), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.