Zoro Homepage

Ethyl Mercaptan, 25mL

  • Mfr # E0036-25ML

  • Zoro # G7905200


product price: $33.49
/ea

Key Features

Chemical Grade
Reagent
Molecular Weight
62.13
CAS Number
75-08-1
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0036-25ML
Zoro #
G7905200
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
Ethyl Mercaptan
Chemical Grade
Reagent
Molecular Weight
62.13
CAS Number
75-08-1
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2363, Ethyl Mercaptan, 3, PG I
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C2H6S

Description

Ethyl Mercaptan, CAS Number 75-08-1, Molecular Weight 62.13, Chemical Formula C2H6S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2363, Ethyl Mercaptan, 3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.