Ethyl Mercaptan, 500mL
Mfr # E0036-500ML
Zoro # G8080998
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Shipping Restrictions
UN2363, Ethyl Mercaptan, 3, PG I
Chemical Formula
C2H6S
CAS Number
75-08-1
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E0036-500ML
Zoro #
G8080998
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Ethyl Mercaptan
Chemical Grade
Reagent
Shipping Restrictions
UN2363, Ethyl Mercaptan, 3, PG I
Chemical Formula
C2H6S
CAS Number
75-08-1
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
62.13
Description
Ethyl Mercaptan, CAS Number 75-08-1, Molecular Weight 62.13, Chemical Formula C2H6S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2363, Ethyl Mercaptan, 3, PG I
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.