Ethyl Orange Sodium Salt, 25g, Amber Glass
- Mfr # E1183-25GM
- Zoro # G7920433
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
62758-12-7
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1183-25GM
- Zoro #
- G7920433
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethyl Orange Sodium Salt
- CAS Number
- 62758-12-7
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 355.39
- Chemical Formula
- C16H18N3NaO3S
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 25 g
Description
Ethyl Orange Sodium Salt, Concentration 100 Percent, CAS Number 62758-12-7, Molecular Weight F.W. 355.39, Chemical Formula C16H18N3NaO3S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.