Zoro Homepage

Ethyl Vinyl Ether, 25mL

  • Mfr # E0193-25ML

  • Zoro # G8084498


product price: $32.69
/ea

Key Features

CAS Number
109-92-2
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
72.11
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0193-25ML
Zoro #
G8084498
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
Ethyl Vinyl Ether
CAS Number
109-92-2
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
72.11
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN1302, Vinyl Ethyl Ether, Stabilized, 3, PG I
Chemical Formula
C4H8O

Description

Ethyl Vinyl Ether, CAS Number 109-92-2, Molecular Weight 72.11, Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1302, Vinyl Ethyl Ether, Stabilized, 3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.