Zoro Homepage

Ethyl Vinyl Ether, 500mL

  • Mfr # E0193-500ML

  • Zoro # G8017718


product price: $73.39
/ea

Key Features

Chemical Grade
Reagent
Chemical Formula
C4H8O
Molecular Weight
72.11
Chemical Container Size
500 mL
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0193-500ML
Zoro #
G8017718
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ethyl Vinyl Ether
Chemical Grade
Reagent
Chemical Formula
C4H8O
Molecular Weight
72.11
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
109-92-2
Shelf Life
24 mo
Shipping Restrictions
UN1302, Vinyl Ethyl Ether, Stabilized, 3, PG I

Description

Ethyl Vinyl Ether, CAS Number 109-92-2, Molecular Weight 72.11, Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1302, Vinyl Ethyl Ether, Stabilized, 3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.