Zoro Homepage

Ethylcyclohexane, 25mL

  • Mfr # E0073-25ML

  • Zoro # G7931231


product price: $63.59
/ea

Key Features

Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II
Molecular Weight
112.22
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
1678-91-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0073-25ML
Zoro #
G7931231
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
Ethylcyclohexane
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II
Molecular Weight
112.22
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
1678-91-7
Shelf Life
24 mo
Chemical Formula
C8H16
Chemical Container Material
Clear Glass

Description

Ethylcyclohexane, CAS Number 1678-91-7, Molecular Weight 112.22, Chemical Formula C8H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.