Zoro Homepage

Ethylcyclohexane, 500mL

  • Mfr # E0073-500ML

  • Zoro # G7937102


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
112.22
CAS Number
1678-91-7
Chemical Container Material
Clear Glass
Chemical Container Size
500 mL
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0073-500ML
Zoro #
G7937102
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ethylcyclohexane
Molecular Weight
112.22
CAS Number
1678-91-7
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C8H16

Description

Ethylcyclohexane, CAS Number 1678-91-7, Molecular Weight 112.22, Chemical Formula C8H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.