Zoro Homepage

Ethylene Carbonate, 500g

  • Mfr # E0076-500G

  • Zoro # G8070802


product price: $50.69
/ea

Key Features

Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Chemical Formula
C3H4O3
Molecular Weight
88.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0076-500G
Zoro #
G8070802
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ethylene Carbonate
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C3H4O3
Molecular Weight
88.06
CAS Number
96-49-1
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Ethylene Carbonate, CAS Number 96-49-1, Molecular Weight 88.06, Chemical Formula C3H4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.