Zoro Homepage

Ethylene Glycol, 500g

  • Mfr # E0105-500G

  • Zoro # G7923437


product price: $46.99
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
C2H6O2
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0105-500G
Zoro #
G7923437
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ethylene Glycol
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
C2H6O2
Shelf Life
24 mo
Molecular Weight
62.07 F.W.
CAS Number
107-21-1
Container Type
Bottle
Application
GC Analysis
Product Type
Ethylene Glycol
Container Material
Clear Glass
Purity
99.5 %
Shipping Restrictions
HS 2905.31.0000
Form
Liquid
Features
Hygroscopic
MDL Number
MFCD00002885
REMOVE - Previous PI Node
E
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
500

Description

Ethylene Glycol, Concentration Not Applicable, CAS Number 107-21-1, Molecular Weight 62.07 F.W., Chemical Formula C2H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2905.31.0000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.