Zoro Homepage

Ethylene Glycol Diglycidyl Ether, 500g

  • Mfr # E0342-500G

  • Zoro # G7915177


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Size
500 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0342-500G
Zoro #
G7915177
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ethylene Glycol Diglycidyl Ether
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
CAS Number
2224-15-9
Chemical Formula
C8H14O4
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Ethylene Glycol Diglycidyl Ether
Shipping Restrictions
HS 2910.90.9100
Form
Liquid
Container Material
Clear Glass
REMOVE - Previous PI Node
E
Quantity
500
Volume
500 g
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C

Description

Ethylene Glycol Diglycidyl Ether, Concentration Not Applicable, CAS Number 2224-15-9, Chemical Formula C8H14O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2910.90.9100, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.