Zoro Homepage

Ethylene Glycol Dimethacrylate, 500mL

  • Mfr # E0102-500ML

  • Zoro # G7906390


product price: $144.99
/ea
Free Shipping & Returns

Key Features

CAS Number
97-90-5
Chemical Formula
C10H14O4
Molecular Weight
198.22
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0102-500ML
Zoro #
G7906390
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ethylene Glycol Dimethacrylate
CAS Number
97-90-5
Chemical Formula
C10H14O4
Molecular Weight
198.22
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Ethylene Glycol Dimethacrylate, CAS Number 97-90-5, Molecular Weight 198.22, Chemical Formula C10H14O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.