Ethylene Glycol Mono-Tert-Butyl Ether
Mfr # E0354-25ML
Zoro # G8092423
product price: $52.29
/eaKey Features
Chemical Container Size
25 mL
CAS Number
7580-85-0
Shipping Restrictions
UN3271, Ethers, N.O.S., 3, PG III
Chemical Formula
C6H14O2
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E0354-25ML
Zoro #
G8092423
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
25 mL
Details
Item
Ethylene Glycol Mono-Tert-Butyl Ether
CAS Number
7580-85-0
Shipping Restrictions
UN3271, Ethers, N.O.S., 3, PG III
Chemical Formula
C6H14O2
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
118.18
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Description
Ethylene Glycol Mono-Tert-Butyl Ether, CAS Number 7580-85-0, Molecular Weight 118.18, Chemical Formula C6H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3271, Ethers, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.