Zoro Homepage

Ethylene Glycol Monoisobutyl Ether, 25mL

  • Mfr # E0301-25ML

  • Zoro # G8066569


product price: $45.19
/ea

Key Features

CAS Number
4439-24-1
Chemical Container Type
Bottle
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S., 3, Pg III
Shelf Life
24 mo
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0301-25ML
Zoro #
G8066569
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
Ethylene Glycol Monoisobutyl Ether
CAS Number
4439-24-1
Chemical Container Type
Bottle
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S., 3, Pg III
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C6H14O2
Molecular Weight
118.18
Chemical Grade
Reagent

Description

Ethylene Glycol Monoisobutyl Ether, CAS Number 4439-24-1, Molecular Weight 118.18, Chemical Formula C6H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.