Zoro Homepage

Ethylenediamine-N, N'-Diacetic Acid, 25g

  • Mfr # E0275-25G

  • Zoro # G8052447


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Formula
C6H12N2O4
Shelf Life
24 mo
Molecular Weight
176.17
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0275-25G
Zoro #
G8052447
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Ethylenediamine-N,N'-Diacetic Acid
Chemical Formula
C6H12N2O4
Shelf Life
24 mo
Molecular Weight
176.17
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
5657-17-0

Description

Ethylenediamine-N,N'-Diacetic Acid, CAS Number 5657-17-0, Molecular Weight 176.17, Chemical Formula C6H12N2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.