Shop SPECTRUM
See all product information
Create Account
Ethylenedinitrilo Tetraacetic Acid, 125g
- Mfr # E3532-125GM
- Zoro # G7924913
product price:Â
$
73.19
/ea
Key Features
Chemical Container Size
125 g
Concentration
100%
Molecular Weight
292.25
CAS Number
60-00-4
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E3532-125GM
- Zoro #
- G7924913
- UPC #
- -
- Country of Origin
- United States
- Item
- (Ethylenedinitrilo)Tetraacetic Acid
- Concentration
- 100%
- Molecular Weight
- 292.25
- CAS Number
- 60-00-4
- Chemical Grade
- Reagent
- Chemical Formula
- C10H16N2O8
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 125 g
Description
(Ethylenedinitrilo)Tetraacetic Acid, Concentration 100 Percent, CAS Number 60-00-4, Molecular Weight 292.25, Chemical Formula C10H16N2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 125 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.