Ethylenedinitrilo Tetraacetic Acid, 12kg
- Mfr # E3532-12KG
- Zoro # G7925123
product price:Â
$
987.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C10H16N2O8
Molecular Weight
292.25
CAS Number
60-00-4
Chemical Container Size
12 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E3532-12KG
- Zoro #
- G7925123
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 12 kg
Details
- Item
- (Ethylenedinitrilo)Tetraacetic Acid
- Shelf Life
- 24 mo
- Chemical Formula
- C10H16N2O8
- Molecular Weight
- 292.25
- CAS Number
- 60-00-4
- Chemical Grade
- Reagent
- Concentration
- 100%
- Chemical Container Type
- Jug
- Chemical Container Material
- Plastic
Description
(Ethylenedinitrilo)Tetraacetic Acid, Concentration 100 Percent, CAS Number 60-00-4, Molecular Weight 292.25, Chemical Formula C10H16N2O8, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.