Zoro Homepage

Ethylhexyl Benzoate, 25ml

  • Mfr # B1977-25ML

  • Zoro # G7973137


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Formula
C15H22O2
Chemical Container Material
Clear Glass
CAS Number
5444-75-7
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1977-25ML
Zoro #
G7973137
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Ethylhexyl Benzoate
Chemical Container Type
Bottle
Chemical Formula
C15H22O2
Chemical Container Material
Clear Glass
CAS Number
5444-75-7
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 234.34

Description

2-Ethylhexyl Benzoate, CAS Number 5444-75-7, Molecular Weight F.W. 234.34, Chemical Formula C15H22O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.