Zoro Homepage

Ethylmagnesium Bromide, 250g

  • Mfr # E0134-250G

  • Zoro # G8056489


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
250 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
925-90-6
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0134-250G
Zoro #
G8056489
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
250 g

Details

Item
Ethylmagnesium Bromide
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
925-90-6
Shelf Life
24 mo
Molecular Weight
133.27
Shipping Restrictions
UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, Pg I
Chemical Formula
C2H5BrMg
Chemical Container Type
Bottle

Description

Ethylmagnesium Bromide, CAS Number 925-90-6, Molecular Weight 133.27, Chemical Formula C2H5BrMg, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.