Zoro Homepage

Ethylparaben, NF, 2.5 kg

  • Mfr # ET117-2.5KG

  • Zoro # G7913661


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Drum
Chemical Formula
C9H10O3
Chemical Container Size
2.5 kg
Molecular Weight
166.17
CAS Number
120-47-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET117-2.5KG
Zoro #
G7913661
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Ethylparaben, NF
Chemical Container Type
Drum
Chemical Formula
C9H10O3
Molecular Weight
166.17
CAS Number
120-47-8
Shelf Life
24 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Grade
NF

Description

Ethylparaben, NF, CAS Number 120-47-8, Molecular Weight 166.17, Chemical Formula C9H10O3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.