Zoro Homepage

Eugenol, 25mL

  • Mfr # A0232-25ML

  • Zoro # G8192173


product price: $45.19
/ea

Key Features

Chemical Container Material
Clear Glass
CAS Number
97-53-0
Chemical Formula
C10H12O2
Chemical Container Type
Bottle
Molecular Weight
F.W. 164.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0232-25ML
Zoro #
G8192173
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Eugenol
Chemical Container Material
Clear Glass
CAS Number
97-53-0
Chemical Formula
C10H12O2
Chemical Container Type
Bottle
Molecular Weight
F.W. 164.20
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Eugenol, CAS Number 97-53-0, Molecular Weight F.W. 164.20, Chemical Formula C10H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.