Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Europium(III) Chloride, 5g

  • Mfr # E0707-5G

  • Zoro # G7977039


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
258.31
Chemical Container Size
5 g
Chemical Grade
Reagent
Chemical Formula
EuCl3.6H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0707-5G
Zoro #
G7977039
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Europium(III) Chloride
Shelf Life
24 mo
Molecular Weight
258.31
Chemical Grade
Reagent
Chemical Formula
EuCl3.6H2O
CAS Number
13759-92-7
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Europium(III) Chloride, CAS Number 13759-92-7, Molecular Weight 258.31, Chemical Formula EuCl3.6H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.